- Series 1900 Single Cup
- 2 3/8" OD x 5/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 1900 |
| O.D. Type | Straight |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. | 2.375 in |
| Cup Width | 5/8 in |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.195 LB |
| EAN or UPC | 85311193450 |

