- 15500 Series Single Cone
- 1" Straight Bore
- 11/16" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| I.D. | 1 in |
| Cone Width | 11/16 in |
| Tolerance | Standard |
| Series | 15500 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.050 in |
| Weight | 0.385 LB |
| EAN or UPC | 85311067782 |

