- 15000 Series Single Cone
- 1.1900" Straight Bore
- 13/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 13/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Enclosure | Open |
| Series | 15000 |
| Tolerance | Standard |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 1.19 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 0.42 LB |
| EAN or UPC | 85311068130 |

