- Series 14000 Single Cup
- 2.717" OD x 0.6675" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 14000 |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Material | Steel |
| Origin | Cups |
| Cup Width | 0.6675 in |
| Tolerance | Standard |
| O.D. | 2.717 in |
| Weight | 0.4 LB |
| EAN or UPC | 85311193566 |

