- 14000 Series Single Cone
- 1.1900" Straight Bore
- 1.0520" Wide
- 0.170" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.170 in |
| Origin | Cones |
| Tolerance | Standard |
| Material | Steel |
| Series | 14000 |
| Cone Width | 1.052 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 1.19 in |
| Weight | 0.733 LB |
| EAN or UPC | 85311193511 |

