- 1.25" ID x 1.5" OD x 0.625" Wide, Open, No Cage (Full Complement), No Inner Race
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | No |
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. | 1.5 in |
| Cage Material | Cageless |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| Origin | Needle Radial |
| Enclosure | Open |
| I.D. | 1 1/4 in |
| Radial Internal Clearance | N/A |
| Weight | 1.044 LB |
| EAN or UPC | 85311188487 |

