Skip to content Skip to navigation menu
Chicago RawhideB128

B128

Full Complement Drawn Cup Needle Roller Bearing
Item #101009806
  • 0.75" ID x 1" OD x 0.5" Wide, Open, No Cage (Full Complement), No Inner Race
Chicago RawhideB128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" ID x 1" OD x 0.5" Wide, Open, No Cage (Full Complement), No Inner Race
Cage Material Cageless
Enclosure Open
Precision Ground No
Radial Internal Clearance Specification N/A
Oil Hole w/o Oil Hole
Bore Type Round Bore, Inch Type
O.D. 1 in
Origin Needle Radial
Radial Internal Clearance N/A
End Type Open End
Tolerance Iso Class 0 (RBEC 1)
I.D. 3/4 in
Self Aligning No
Bearing Design Outer Ring & Roller Assembly
Capacity Standard Capacity
Weight 0.09 LB
EAN or UPC 85311071758
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison