- Radial Shaft Seal
- 0.969 in Shaft Diameter
- 2.048 in Housing Bore Diameter
- 3/8 in Width
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Construction | CRS1 |
| Temperature Range [Min] | -65 °F |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Shaft Dia. | 0.9690 in |
| Lip Material | Nitrile |
| Housing Bore Dia. | 2.048 in |
| Seal Width | 0.375 in |
| Weight | 0.23 LB |
| EAN or UPC | 85311007610 |
| NSN Number | 5365-01-087-3565 |

