- 960 mm Shaft Diameter
- 1020 mm Housing Bore Diameter
- 25 mm Width
- Duralip (Carboxylated Nitrile)
- Type HDS2
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Housing Bore Dia. | 1020 mm |
| Shaft Dia. | 960 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Temp Description | w/8 Lugs 10 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Weight | 20.191 LB |
| EAN or UPC | 85311239028 |

