- 9300 Series Single Cone
- 3 5/16" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Origin | Cones |
| I.D. | 3 5/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Tolerance | Standard |
| Series | 9300 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Cone Width | 1 13/16 in |
| Weight | 7.08 LB |
| EAN or UPC | 85311054720 |

