- 1.5630" Shaft Diameter
- 3/4" Width on Shaft
- 3/4" Overall Width
| Shaft Dia. | 1.563 in |
| Inch/Metric | Inch |
| Construction | S6 |
| Installation Depth | 0.75 in |
| Width on Shaft | 3/4 in |
| Overall Width | 3/4 in |
| Weight | 0.185 LB |
| EAN or UPC | 85311900133 |
| Shaft Dia. | 1.563 in |
| Inch/Metric | Inch |
| Construction | S6 |
| Installation Depth | 0.75 in |
| Width on Shaft | 3/4 in |
| Overall Width | 3/4 in |
| Weight | 0.185 LB |
| EAN or UPC | 85311900133 |