- 14.3780" Shaft Diameter
- 0.787" Width on Shaft
- 0.787" Overall Width
| Width on Shaft | 0.787 in |
| Installation Depth | 0.787 in |
| Overall Width | 0.787 in |
| Inch/Metric | Inch |
| Shaft Dia. | 14.378 in |
| Construction | LDSLV4 |
| Weight | 4.146 LB |
| EAN or UPC | 85311176446 |
| Width on Shaft | 0.787 in |
| Installation Depth | 0.787 in |
| Overall Width | 0.787 in |
| Inch/Metric | Inch |
| Shaft Dia. | 14.378 in |
| Construction | LDSLV4 |
| Weight | 4.146 LB |
| EAN or UPC | 85311176446 |