- 12.5980" Shaft Diameter
- 0.980" Width on Shaft
- 0.980" Overall Width
| Inch/Metric | Inch |
| Overall Width | 0.98 in |
| Construction | LDSLV3 |
| Width on Shaft | 0.98 in |
| Shaft Dia. | 12.598 in |
| Installation Depth | 0.98 in |
| Weight | 5.512 LB |
| EAN or UPC | 85311172523 |
| Inch/Metric | Inch |
| Overall Width | 0.98 in |
| Construction | LDSLV3 |
| Width on Shaft | 0.98 in |
| Shaft Dia. | 12.598 in |
| Installation Depth | 0.98 in |
| Weight | 5.512 LB |
| EAN or UPC | 85311172523 |