- 15" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
| Construction | LDSLV4 |
| Width on Shaft | 1 in |
| Installation Depth | 1 in |
| Inch/Metric | Inch |
| Shaft Dia. | 15 in |
| Overall Width | 1 in |
| Weight | 4.566 LB |
| EAN or UPC | 85311159647 |
| Construction | LDSLV4 |
| Width on Shaft | 1 in |
| Installation Depth | 1 in |
| Inch/Metric | Inch |
| Shaft Dia. | 15 in |
| Overall Width | 1 in |
| Weight | 4.566 LB |
| EAN or UPC | 85311159647 |