- 8.6610" Shaft Diameter
- 1.181" Width on Shaft
- 1.181" Overall Width
| Overall Width | 1.181 in |
| Width on Shaft | 1.181 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Installation Depth | 1.181 in |
| Shaft Dia. | 8.661 in |
| Weight | 2.784 LB |
| EAN or UPC | 85311155571 |
| Overall Width | 1.181 in |
| Width on Shaft | 1.181 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Installation Depth | 1.181 in |
| Shaft Dia. | 8.661 in |
| Weight | 2.784 LB |
| EAN or UPC | 85311155571 |