- 21.8030" Shaft Diameter
- 2.362" Width on Shaft
- 2.362" Overall Width
| Inch/Metric | Inch |
| Width on Shaft | 2.362 in |
| Installation Depth | 2.362 in |
| Construction | LDSLV4 |
| Overall Width | 2.362 in |
| Shaft Dia. | 21.803 in |
| Weight | 4.83 LB |
| EAN or UPC | 85311154550 |
| Inch/Metric | Inch |
| Width on Shaft | 2.362 in |
| Installation Depth | 2.362 in |
| Construction | LDSLV4 |
| Overall Width | 2.362 in |
| Shaft Dia. | 21.803 in |
| Weight | 4.83 LB |
| EAN or UPC | 85311154550 |