- 11.8120" Shaft Diameter
- 1 1/8" Width on Shaft
- 1 1/8" Overall Width
| Installation Depth | 1.125 in |
| Shaft Dia. | 11.812 in |
| Inch/Metric | Inch |
| Width on Shaft | 1 1/8 in |
| Overall Width | 1 1/8 in |
| Construction | LDSLV4 |
| Weight | 1.643 LB |
| EAN or UPC | 85311886253 |
| Installation Depth | 1.125 in |
| Shaft Dia. | 11.812 in |
| Inch/Metric | Inch |
| Width on Shaft | 1 1/8 in |
| Overall Width | 1 1/8 in |
| Construction | LDSLV4 |
| Weight | 1.643 LB |
| EAN or UPC | 85311886253 |