- 9 1/2" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
| Construction | LDSLV3 |
| Overall Width | 1 in |
| Inch/Metric | Inch |
| Installation Depth | 1 in |
| Shaft Dia. | 9.5 in |
| Width on Shaft | 1 in |
| Weight | 2.629 LB |
| EAN or UPC | 85311885454 |
| Construction | LDSLV3 |
| Overall Width | 1 in |
| Inch/Metric | Inch |
| Installation Depth | 1 in |
| Shaft Dia. | 9.5 in |
| Width on Shaft | 1 in |
| Weight | 2.629 LB |
| EAN or UPC | 85311885454 |