- 10.8460" Shaft Diameter
- 0.709" Width on Shaft
- 0.709" Overall Width
| Construction | LDSLV4 |
| Overall Width | 0.709 in |
| Installation Depth | 0.709 in |
| Inch/Metric | Inch |
| Shaft Dia. | 10.846 in |
| Width on Shaft | 0.709 in |
| Weight | 2.723 LB |
| EAN or UPC | 85311885430 |
| Construction | LDSLV4 |
| Overall Width | 0.709 in |
| Installation Depth | 0.709 in |
| Inch/Metric | Inch |
| Shaft Dia. | 10.846 in |
| Width on Shaft | 0.709 in |
| Weight | 2.723 LB |
| EAN or UPC | 85311885430 |