- 10.5620" Shaft Diameter
- 1.813" Width on Shaft
- 1.813" Overall Width
| Shaft Dia. | 10.562 in |
| Installation Depth | 1.813 in |
| Width on Shaft | 1.813 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Overall Width | 1.813 in |
| Weight | 3.211 LB |
| EAN or UPC | 85311089029 |
| Shaft Dia. | 10.562 in |
| Installation Depth | 1.813 in |
| Width on Shaft | 1.813 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Overall Width | 1.813 in |
| Weight | 3.211 LB |
| EAN or UPC | 85311089029 |