- 10.5620" Shaft Diameter
- 1 3/4" Width on Shaft
- 1 3/4" Overall Width
| Construction | LDSLV4 |
| Width on Shaft | 1 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 10.562 in |
| Overall Width | 1 3/4 in |
| Installation Depth | 1.75 in |
| Weight | 3.211 LB |
| EAN or UPC | 85311088954 |
| Construction | LDSLV4 |
| Width on Shaft | 1 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 10.562 in |
| Overall Width | 1 3/4 in |
| Installation Depth | 1.75 in |
| Weight | 3.211 LB |
| EAN or UPC | 85311088954 |