- 14.3130" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
| Construction | LDSLV4 |
| Overall Width | 1 1/2 in |
| Width on Shaft | 1 1/2 in |
| Inch/Metric | Inch |
| Installation Depth | 1.5 in |
| Shaft Dia. | 14.313 in |
| Weight | 3.22 LB |
| EAN or UPC | 85311088916 |
| Construction | LDSLV4 |
| Overall Width | 1 1/2 in |
| Width on Shaft | 1 1/2 in |
| Inch/Metric | Inch |
| Installation Depth | 1.5 in |
| Shaft Dia. | 14.313 in |
| Weight | 3.22 LB |
| EAN or UPC | 85311088916 |