- 16.0630" Shaft Diameter
- 1.300" Width on Shaft
- 1.300" Overall Width
| Shaft Dia. | 16.063 in |
| Inch/Metric | Inch |
| Width on Shaft | 1.3 in |
| Installation Depth | 1.3 in |
| Overall Width | 1.3 in |
| Construction | LDSLV4 |
| Weight | 5.672 LB |
| EAN or UPC | 85311088909 |
| Shaft Dia. | 16.063 in |
| Inch/Metric | Inch |
| Width on Shaft | 1.3 in |
| Installation Depth | 1.3 in |
| Overall Width | 1.3 in |
| Construction | LDSLV4 |
| Weight | 5.672 LB |
| EAN or UPC | 85311088909 |