- 12 1/2" Shaft Diameter
- 2 1/8" Width on Shaft
- 2 1/8" Overall Width
| Installation Depth | 2.125 in |
| Overall Width | 2 1/8 in |
| Width on Shaft | 2 1/8 in |
| Shaft Dia. | 12.5 in |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Weight | 3.922 LB |
| EAN or UPC | 85311088718 |
| Installation Depth | 2.125 in |
| Overall Width | 2 1/8 in |
| Width on Shaft | 2 1/8 in |
| Shaft Dia. | 12.5 in |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Weight | 3.922 LB |
| EAN or UPC | 85311088718 |