- 10.3130" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Installation Depth | 2 in |
| Construction | LDSLV4 |
| Overall Width | 2 in |
| Shaft Dia. | 10.313 in |
| Width on Shaft | 2 in |
| Inch/Metric | Inch |
| Weight | 3.449 LB |
| EAN or UPC | 85311088305 |
| Installation Depth | 2 in |
| Construction | LDSLV4 |
| Overall Width | 2 in |
| Shaft Dia. | 10.313 in |
| Width on Shaft | 2 in |
| Inch/Metric | Inch |
| Weight | 3.449 LB |
| EAN or UPC | 85311088305 |