- 38.8130" Shaft Diameter
- 2 1/8" Width on Shaft
- 2 1/8" Overall Width
| Width on Shaft | 2 1/8 in |
| Inch/Metric | Inch |
| Overall Width | 2 1/8 in |
| Construction | LDSLV4 |
| Installation Depth | 2.125 in |
| Shaft Dia. | 38.813 in |
| Weight | 16.877 LB |
| EAN or UPC | 85311088114 |
| Width on Shaft | 2 1/8 in |
| Inch/Metric | Inch |
| Overall Width | 2 1/8 in |
| Construction | LDSLV4 |
| Installation Depth | 2.125 in |
| Shaft Dia. | 38.813 in |
| Weight | 16.877 LB |
| EAN or UPC | 85311088114 |