- 22 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type CRS1
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Construction | CRS1 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 32 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 22 mm |
| Lip Type | Single Lip w/Spring |
| Weight | 0.057 LB |

