- 9 3/4" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
| Width on Shaft | 2 1/4 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Shaft Dia. | 9.75 in |
| Overall Width | 2 1/4 in |
| Installation Depth | 2.25 in |
| Weight | 3.323 LB |
| EAN or UPC | 85311088022 |
| Width on Shaft | 2 1/4 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Shaft Dia. | 9.75 in |
| Overall Width | 2 1/4 in |
| Installation Depth | 2.25 in |
| Weight | 3.323 LB |
| EAN or UPC | 85311088022 |