- 22 mm Shaft Diameter
- 28 mm Housing Bore Diameter
- 4 mm Width
- Nitrile
- Type HMA10
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Shaft Dia. | 22 mm |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/o Spring |
| Seal Design | Assembled Design |
| Seal Application | Maximum Dirt Exclusion |
| Pressure | 3 psi |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Construction | HMA10 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 28 mm |
| Lip Style | Internal |
| Weight | 0.015 LB |

