- 9 3/4" Shaft Diameter
- 1.438" Width on Shaft
- 1.438" Overall Width
| Overall Width | 1.438 in |
| Installation Depth | 1.438 in |
| Inch/Metric | Inch |
| Width on Shaft | 1.438 in |
| Construction | LDSLV4 |
| Shaft Dia. | 9.75 in |
| Weight | 3.029 LB |
| EAN or UPC | 85311087902 |
| Overall Width | 1.438 in |
| Installation Depth | 1.438 in |
| Inch/Metric | Inch |
| Width on Shaft | 1.438 in |
| Construction | LDSLV4 |
| Shaft Dia. | 9.75 in |
| Weight | 3.029 LB |
| EAN or UPC | 85311087902 |