- 19.8130" Shaft Diameter
- 1 1/4" Width on Shaft
- 1 1/4" Overall Width
| Installation Depth | 1.25 in |
| Width on Shaft | 1 1/4 in |
| Inch/Metric | Inch |
| Overall Width | 1 1/4 in |
| Shaft Dia. | 19.813 in |
| Construction | LDSLV4 |
| Weight | 6.516 LB |
| EAN or UPC | 85311087841 |
| Installation Depth | 1.25 in |
| Width on Shaft | 1 1/4 in |
| Inch/Metric | Inch |
| Overall Width | 1 1/4 in |
| Shaft Dia. | 19.813 in |
| Construction | LDSLV4 |
| Weight | 6.516 LB |
| EAN or UPC | 85311087841 |