- 21.8130" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
| Construction | LDSLV4 |
| Width on Shaft | 2 1/4 in |
| Shaft Dia. | 21.813 in |
| Overall Width | 2 1/4 in |
| Installation Depth | 2.25 in |
| Inch/Metric | Inch |
| Weight | 5.201 LB |
| EAN or UPC | 85311087735 |
| Construction | LDSLV4 |
| Width on Shaft | 2 1/4 in |
| Shaft Dia. | 21.813 in |
| Overall Width | 2 1/4 in |
| Installation Depth | 2.25 in |
| Inch/Metric | Inch |
| Weight | 5.201 LB |
| EAN or UPC | 85311087735 |