- 12.8130" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Shaft Dia. | 12.813 in |
| Width on Shaft | 2 in |
| Overall Width | 2 in |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Installation Depth | 2 in |
| Weight | 4.0 LB |
| EAN or UPC | 85311087681 |
| Shaft Dia. | 12.813 in |
| Width on Shaft | 2 in |
| Overall Width | 2 in |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Installation Depth | 2 in |
| Weight | 4.0 LB |
| EAN or UPC | 85311087681 |