- 39.8130" Shaft Diameter
- 2 1/8" Width on Shaft
- 2 1/8" Overall Width
| Construction | LDSLV4 |
| Width on Shaft | 2 1/8 in |
| Overall Width | 2 1/8 in |
| Installation Depth | 2.125 in |
| Shaft Dia. | 39.813 in |
| Inch/Metric | Inch |
| Weight | 18.742 LB |
| EAN or UPC | 85311087469 |
| Construction | LDSLV4 |
| Width on Shaft | 2 1/8 in |
| Overall Width | 2 1/8 in |
| Installation Depth | 2.125 in |
| Shaft Dia. | 39.813 in |
| Inch/Metric | Inch |
| Weight | 18.742 LB |
| EAN or UPC | 85311087469 |