
- Metric Seal
- 80 mm x 100 mm x 12 mm
- Nitrile
- Dual Lip w/One Spring
- Style HMSA10
Spring Material | Carbon Steel Garter |
Seal Design | Molded Design |
Temperature Range [Min] | -22 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Inch/Metric | Metric |
Housing Bore Dia. | 100 mm |
Case Construction | Rubber Covered Steel Case |
Shaft Dia. | 80 mm |
Lip Material | Nitrile |
Lip Type | Dual Lip w/One Spring |
Construction | HMSA10 |
Temperature Range [Max] | 230 °F |
Weight | 0.139 LB |
EAN or UPC | 7316572552858 |
