- 80 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 10 mm Width
- Nitrile
- Type HMSA7
description
- Dual lip design without inner cases.
| Housing Bore Dia. | 100 mm |
| Pressure | 10 psi |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMSA7 |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 80 mm |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Molded Design |
| Weight | 0.132 LB |
| EAN or UPC | 85311992749 |

