
- Metric Seal
- 80 mm x 100 mm x 10 mm
- Fluoroelastomer - Viton
- Dual Lip w/One Spring
- Style HMSA10
Lip Material | Fluoroelastomer - Viton |
Inch/Metric | Metric |
Lip Style | Internal |
Case Construction | Rubber Covered Steel Case |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 80 mm |
Seal Design | Molded Design |
Housing Bore Dia. | 100 mm |
Temperature Range [Max] | 400 °F |
Lip Type | Dual Lip w/One Spring |
Construction | HMSA10 |
Spring Material | Carbon Steel Garter |
Weight | 0.11 LB |
EAN or UPC | 7316572278406 |
