- Series 77000 Single Cup
- 6 3/4" OD x 2 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight w/ Keyway |
| Tolerance | Standard |
| O.D. | 6.75 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Material | Steel |
| Series | 77000 |
| Cup Width | 2 1/4 in |
| Weight | 5.13 LB |
| EAN or UPC | 85311056366 |

