- Series 775 Single Cup
- 7 1/4" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- w/Keyway Slot
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 775 |
| Cup Width | 1 7/8 in |
| O.D. Type | Straight w/ Keyway |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 7.25 in |
| Tolerance | Standard |
| Weight | 6.12 LB |
| EAN or UPC | 85311051026 |

