- 755 Series Single Cone
- 3 1/8" Straight Bore
- 1.9000" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | 755 |
| Shaft Fillet Radius [Max] | 0.310 in |
| Cone Type | Single Cone |
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| I.D. | 3 1/8 in |
| Cone Width | 1.9 in |
| Bore Type | Round Bore |
| Weight | 6.54 LB |
| EAN or UPC | 85311050937 |

