Skip to content Skip to navigation menu
Chicago Rawhide754-W

754-W

Tapered Roller Bearing Single Cup
Item #101009750
  • Series 755 Single Cup
  • 6 5/8" OD x 2 1/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • w/Keyway Slot
  • Standard Tolerance
Chicago Rawhide754-W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 755 Single Cup
  • 6 5/8" OD x 2 1/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • w/Keyway Slot
  • Standard Tolerance
Tolerance Standard
Origin Cups
O.D. Type Straight w/ Keyway
Housing Fillet Radius [Max] 0.13 in
Cup Type Single Cup
Series 755
Cup Width 2 1/4 in
O.D. 6.625 in
Material Steel
Weight 6.42 LB
EAN or UPC 85311050982
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison