- Radial Shaft Seal
- 3/4 in Shaft Diameter
- 1 1/4 in Housing Bore Diameter
- 1/4 in Width
| Temperature Range [Max] | 225 °F |
| Construction | CRWA5 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Width | 0.25 in |
| Spring Material | Carbon Steel Garter |
| Pressure | 50 psi |
| Seal Design | Bonded Design |
| Shaft Dia. | 0.75 in |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.053 LB |
| EAN or UPC | 85311005555 |

