- Series 72000 Double Cup
- 4 7/8" OD x 2 3/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 4.875 in |
| O.D. Type | Straight |
| Series | 72000 |
| Cup Width | 2.1875 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| Cup Type | Double Cup |
| Material | Steel |
| Origin | Cups |
| Weight | 3.64 LB |
| EAN or UPC | 85311056250 |

