
- 72000C Series Single Cone
- 2" Straight Bore
- 1.2910" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
Cone Width | 1.291 in |
Material | Steel |
Cone Type | Single Cone |
Enclosure | Open |
Origin | Cones |
Tolerance | Standard |
Series | 72000C |
I.D. | 2 in |
Shaft Fillet Radius [Max] | 0.030 in |
Weight | 3.0 LB |
EAN or UPC | 85311055987 |
