- 0.5630" Shaft Diameter
- 0.8130" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Lip Type | Block Vee |
| Housing Bore | 0.813 in |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 0.563 in |
| Temp Description | Block Vee |
| Temperature Range [Min] | -65 °F |
| Construction | Block Vee - D |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 0 psi |
| Weight | 0.082 LB |
| EAN or UPC | 85311080798 |

