- 1 3/4" Shaft Diameter
- 2 1/8" Housing Bore
- 0.188" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Construction | Block Vee - V |
| Shaft Dia. | 1.75 in |
| Housing Bore | 2.125 in |
| Pressure | 0 psi |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Temp Description | Block Vee |
| Lip Type | Block Vee |
| Weight | 0.067 LB |
| EAN or UPC | 85311080750 |

