- 2 1/4" Shaft Diameter
- 2 5/8" Housing Bore
- 0.188" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Temperature Range [Max] | 400 °F |
| Lip Type | Block Vee |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Temp Description | Block Vee |
| Construction | Block Vee - V |
| Inch/Metric | Inch |
| Housing Bore | 2.625 in |
| Pressure | 0 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.25 in |
| Weight | 0.084 LB |
| EAN or UPC | 85311080590 |

