- 0.4380" Shaft Diameter
- 0.6880" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Construction | Buw |
| Pressure | N/A |
| Lip Type | Back Up Washers |
| Inch/Metric | Inch |
| Temp Description | Block Vee |
| Housing Bore | 0.688 in |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 0.438 in |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 0.082 LB |
| EAN or UPC | 85311080330 |

