- 1/2" Shaft Diameter
- 3/4" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Pressure | 4000 psi |
| Temp Description | Block Vee |
| Housing Bore | 3.728 in |
| Shaft Dia. | 3.451 in |
| Lip Type | Sirvon Ring |
| Lip Material | PTFE (Teflon) |
| Temperature Range [Min] | -40 °F |
| Construction | SR |
| Weight | 0.1 LB |
| EAN or UPC | 85311900188 |

