- Single Row Angular Contact Bearing, 50 mm ID x 90 mm OD x 20 mm Wide, Open, Standard Precision (ABEC 1), Polyamide (Molded Nylon) Cage, Normal Clearance (C0), 40° Contact Angle
| Width | 20.000 mm |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Inner Ring Width | 20 mm |
| O.D. | 90 mm |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Plastic |
| Outer Ring Width | 20 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Cage Material | Polyamide (Molded Nylon) |
| Rows of Balls | Single |
| Preload Level | None |
| Enclosure | Open |
| Seal Material | None |
| Capacity | Standard Capacity |
| I.D. | 50 mm |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Weight | 1.1 LB |
| EAN or UPC | 85311165594 |

